Buy more than* S$200* and get FREE SHIPPING

M5 x 73 mm stainless steel U bolt

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension L3 (mm)
40
Dimension W (mm)
30
Working Load (kg)
30
Dimension L1 (mm)
73
Screw Diameter
M5
ESCO Part Number
EA638BJ-5
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA638BJ-5 03549393 10.30 SGD
Shipped after 2017-12-20
ADD TO CART