Buy more than* S$200* and get FREE SHIPPING

Stainless Tube U Bolt

Heat-Resistant Temperature (deg C)
100
Dimension S (mm)
35
...see all
Product Options
ADD TO CART
Compatible Compatible Pipe Diameter (phi mm) Dimensions p (mm) Dimension W (mm) Dimention X (mm) Dimensions C (mm) Screw Diameter Dimensions L (mm) ESCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Compatible Pipe Diameter (phi mm) Dimensions p (mm) Dimension W (mm) Dimention X (mm) Dimensions C (mm) Screw Diameter Dimensions L (mm) ESCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
径称: SU-80 89.10 103 148 11phix20L 25 M10 121 EA440BG-80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA440BG-80 03448855 10.79 SGD
Shipped after 2017-08-28
径称: SU-100 114.30 128 173 11phix20L 25 M10 146 EA440BG-100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA440BG-100 03448767 11.55 SGD
Shipped after 2017-08-28
径称: SU-20 22.22 31 58 7phix12L 15 M6 48 EA440BG-20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA440BG-20 03448785 4.56 SGD
Shipped after 2017-08-30
径称: SU-30 34.00 47 92 11phix20L 25 M10 65 EA440BG-30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA440BG-30 03448803 7.27 SGD
Shipped after 2017-08-28
径称: SU-40 42.70 56 101 11phix20L 25 M10 74 EA440BG-40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA440BG-40 03448812 8.15 SGD
Shipped after 2017-08-28
径称: SU-13 15.88 24 51 7Phix12L 15 M6 41 EA440BG-13   1PC 1 EA440BG-13 03448776 4.28 SGD
In stock
径称: SU-50 48.60 62 107 11phix20L 25 M10 80 EA440BG-50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA440BG-50 03448821 8.52 SGD
Shipped after 2017-08-28
径称: SU-60 60.50 74 119 11phix20L 25 M10 92 EA440BG-60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA440BG-60 03448837 8.98 SGD
Shipped after 2017-08-28
径称: SU-25 28.58 37 64 7phix12L 15 M6 54 EA440BG-25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA440BG-25 03448794 7.90 SGD
Shipped after 2017-08-28
径称: SU-75 76.30 90 135 11phix20L 25 M10 108 EA440BG-75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA440BG-75 03448846 9.93 SGD
Shipped after 2017-08-28
ADD TO CART

Related Products