Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

M12 Stainless Eye Nut

Dimensions D (mm)
10
Working Load (kg)
220
Screw Diameter
M12
Dimensions L (mm)
30
Material
Stainless steel (SUS304)
ESCO Part Number
EA638BN-12
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA638BN-12 03549576 19.99 SGD
In stock
ADD TO CART

Related Products