Buy more than* S$200* and get FREE SHIPPING

Stainless Eye Bolt

Dimensions B (mm)
27
Dimensions D (mm)
13
Working Load (kg)
330
Screw Diameter
M14x27
Dimension H (mm)
60
Dimensions L (mm)
34
Material
Stainless steel (SUS304)
ESCO Part Number
EA638BP-14
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA638BP-14 03549673 27.91 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products