Buy more than* S$200* and get FREE SHIPPING

M3 Stainless Eye Nut

Dimensions D (mm)
3
Working Load (kg)
15
Screw Diameter
M3
Dimensions L (mm)
9
Material
Stainless steel (SUS304)
ESCO Part Number
EA638BN-3
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA638BN-3 03549603 8.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products