Buy more than* S$200* and get FREE SHIPPING

M6x 60mm Stainless Steel Long Eyebolt

Dimensions B (mm)
60
Dimensions D (mm)
5
Working Load (kg)
50
Screw Diameter
M6
Dimensions L (mm)
16
Material
SUS304
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA638MD-6 03556113 6.77 SGD
In stock
ADD TO CART

Related Products