Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Long Eye Bolt

Nominal Designation of Screw
M6
Dimensions B (mm)
120
Dimensions D (mm)
5
Working Load (kg)
50
Dimensions L (mm)
16
Material
SUS304
ESCO Part Number
EA638ME-6
Accessories
Each one hex nut round washer
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA638ME-6 03556156 9.99 SGD
Shipped after 2018-06-21
ADD TO CART

Related Products