Buy more than* S$200* and get FREE SHIPPING

M8x 60mm Stainless Steel Long Eyebolt

Dimensions B (mm)
60
Dimensions D (mm)
7
Working Load (kg)
80
Screw Diameter
M8
Dimensions L (mm)
18
Material
Stainless steel (SUS304)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA638MD-8 03556122 10.55 SGD
In stock
ADD TO CART

Related Products