Buy more than* S$200* and get FREE SHIPPING

M8x15mm Stainless Steel Eye Bolt

Dimensions D (mm)
7
Working Load (kg)
80
Screw Diameter
M8x15
Dimensions L (mm)
19
Material
Stainless steel (SUS304)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA638BP-8 03549743 10.59 SGD
In stock
ADD TO CART

Related Products