Buy more than* S$200* and get FREE SHIPPING

3/8 inch one push socket (female)

Pressure Resistance (MPa [kgf/cm2])
[15]
Maximum Working Pressure (kgf/cm2)
10
Dimensions B (mm)
13
Screw Dimensions
PT3/8inch
Dimensions A (mm)
25
Working Pressure (MPa)
0.98
Material (Seal)
NBR
Dimension H (mm)
21
Dimensions L (mm)
57
Hole Diameter (phi mm)
9
ESCO Part Number
EA140DR-3
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA140DR-3 03417242 12.84 SGD
Shipped after 2017-12-21
ADD TO CART