Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Urethane Hose Plug

Compatible Hose Diameter (phi mm)
6.5
Compatible Fluid
Airoilother
Dimension B (phi mm)
5
Dimension B1 (mm)
phi7.5
Compatible Hose Outside Diameter (phi mm)
10
Dimension T (mm)
17
Dimensions C (mm)
20
Dimensions A (mm)
17
Working Pressure (MPa)
1.47
Dimension H (mm)
17
Dimensions L (mm)
43
Material
Steel(chrome-plated)
ESCO Part Number
EA140E-6.5
Application
Air tool, carious air pipe fitting, water pipe fitting, air pressure equipment, etc.
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA140E-6.5 03417312 -
Discontinued
[x]
ADD TO CART