Buy more than* S$200* and get FREE SHIPPING

Urethane Socket

1.00 (1)
Compatible Hose Diameter (phi mm)
6.5
Pressure Resistance (MPa [kgf/cm2])
[15]
Maximum Pressure (MPa[kgf/cm2])
[10]
Compatible Hose Outside Diameter (phi mm)
10
Working Pressure (MPa)
0.98
Material (Seal)
NBR
Material (Body)
Steel (chrome plating)
ESCO Part Number
EA140EF-6.5
Application
For Air
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA140EF-6.5 03417373 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
As a socket for an air gun hose in the factory
1
From Japan
On 2012-07-20 16:07:04
I used it as a socket for the air gun and tire inflatable air, but if you remove the air tool from the socket, it will not lock the outer lever to remove it, and the air will leave tremendously and the air will leak. It's the worst! I will not purchase this product again.
This review is about item#03417373.

Related Products