Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

1/4PT Grease Nipple

5.00 (1)
Screw Size
PT1 / 4 "
Screw Dimensions
PT1/4
Dimensions L (mm)
25
Overall Length (mm)
25
Material
Brass (brass rod) (nickel plated)
...see all>
Product Options
ADD TO CART
Type Shape ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Shape ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
B-type 67.5 degree EA991CZ-22 1Set(10PC) 1 EA991CZ-22 03723282 32.99 SGD
In stock
A type Straight EA991CZ-12 1Set(10PC) 1 EA991CZ-12 03723264 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Grease up machine
5
From Japan
On 2016-01-29 17:12:20
It was cheaper than anywhere, and the feeling I used was with other places.
This review is about item#03723264.

Related Products