Button Head Grease Nipple
(1)
|
|
Feature
* Products that meet your criteria are shown in
table below.
- Dimensions B x Hexagon C (mm)
- 17
- Screw Dimensions
- PT1/4
- Dimension S (mm)
- 12
- Dimension H (mm)
- 22
- Finishing Material
- Brass / nickel-plated
- Overall Length (mm)
- 21
- ESCO Part Number
- EA991CY-2
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
It is used for lubrication of bearing parts of our products.
From Japan
On 2014-08-05 16:44:11
I am satisfied with the feeling of use.
Customers Who Bought This Item Also Bought
Related Products