Buy more than* S$200* and get FREE SHIPPING

1/8PT Grease Nipple

Dimensions B x Hexagon C (mm)
17
Screw Dimensions
PT1/8
Dimension S (mm)
9
Dimension H (mm)
19
Finishing Material
Brass / nickel plated
Overall Length (mm)
18
ESCO Part Number
EA991CY-1
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(10PC) 1 EA991CY-1 03723194 23.56 SGD
Shipped after 2017-08-21
ADD TO CART

Related Products