Buy more than* S$200* and get FREE SHIPPING

Cable Clamp

3.75 (4)
Hole Diameter (phi mm)
4.6
Material
Nylon
...see all>
Product Options
ADD TO CART
ESCO Part Number Compatible Cable (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ESCO Part Number Compatible Cable (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
EA947F-16 15.8 1Set(100PC) 1 EA947F-16 03676041 17.99 SGD
In stock
EA947F-19 19.4 1Set(100PC) 1 EA947F-19 03676057 23.99 SGD
In stock
EA947F-6.5 6.35 1Set(100PC) 1 EA947F-6.5 03676111 9.99 SGD
In stock
EA947F-25 25.4 1Set(100PC) 1 EA947F-25 03676066 25.99 SGD
In stock
- 4.8 1Set(100PC) 1 EA947F-5 03676102 6.99 SGD
In stock
- 12.7 1Set(100PC) 1 EA947F-13 03676032 14.99 SGD
In stock
- 3.2 1Set(100PC) 1 EA947F-3.2 03676084 7.99 SGD
In stock
- 7.9 1Set(100PC) 1 EA947F-8 03676127 9.99 SGD
In stock
- 9.5 1Set(100PC) 1 EA947F-9.5 03676136 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Wall attachment
4
From Japan
On 2015-09-23 19:40:43
It seems to be robust.
This review is about item#03676102.
Wiring of cable
4
From Japan
On 2015-09-23 19:20:57
He is robust and will withstand aging.
This review is about item#03676102.
Aluminum pipe fastening etc.
5
From Japan
On 2015-04-14 17:29:22
There is also clamping strength so hoses and metal pipes can also be fastened without scratches so good
This review is about item#03676102.
Fixing the cord to the wall
2
From Japan
On 2014-08-03 13:20:43
For the size, the hole is too big, so small screws could not be used. (It seems like the same size as the whole size, the same hole diameter.) After purchasing the product number: EA947FW - 5, it was good that 3.1 mm wood screws could be used. It seems to be usable if it is to fasten together with 4 mm bolt · nut.
This review is about item#03676102.

Related Products