Buy more than* S$200* and get FREE SHIPPING

Round White Cable Clip

4.50 (2)
Material
Impact polypropylene
...see all>
Product Options
ADD TO CART
Cable Diameter (phi mm) Color ESCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Diameter (phi mm) Color ESCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 to 10 White EA947C-10   1Box(100PC) 1 EA947C-10 03675761 10.99 SGD
In stock
8 to 12 White EA947C-12 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 EA947C-12 03675777 18.99 SGD
Shipped after 2018-03-01
10 to 14 White EA947C-14 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 EA947C-14 03675786 16.99 SGD
Shipped after 2018-03-01
2 to 3 Transparent- EA947C-3   1Box(100PC) 1 EA947C-3 03675804 13.99 SGD
In stock
5 to 7 White EA947C-7   1Box(100PC) 1 EA947C-7 03675822 8.99 SGD
In stock
14 to 20 White EA947C-20 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 EA947C-20 03675795 22.99 SGD
Shipped after 2018-03-01
2014/03/05 Clear -   1Box(100PC) 1 EA947C-5 03675813 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cable treatment
5
From Japan
On 2017-01-20 16:29:40
I am satisfied because the shape is clean and not noticeable.
This review is about item#3675761.
Indoor optical cable and metal wire fixing
4
From Japan
On 2014-12-12 21:45:25
Depending on the size, it is used for 5C coaxial cable, indoor optical cable, metal wire. I think that you can wire without bending if you do not make a mistake in size. It is regrettable that things sometimes transformed are mixed. I think that feeling of use is no problem.
This review is about item#03675813.

Related Products