Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Shim, Stainless

Tolerance
+/-0.012
Dimensions (mmxm)
150x1.25
Weight (g)
193
Thickness (mm)
0.1
Material
Stainless steel (SUS302)
ESCO Part Number
EA440EB-0.1
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA440EB-0.1 03450772 -
Discontinued
[x]
ADD TO CART

Related Products