Buy more than* S$200* and get FREE SHIPPING

Spiral Tube,Black

4.60 (5)
Dissolution Temperature (Degree c)
115
Heat-Resistant Temperature (deg C)
75
Overall Length (m)
10
Color
Black
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Maximum Bundle Diameter (phi mm) Inner Diameter (phi mm) ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Bundle Diameter (phi mm) Inner Diameter (phi mm) ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 7.5 EA944BX-7.5 1PC 1 EA944BX-7.5 03671026 -
Discontinued
[x]
35 12 - 1PC 1 EA944BX-12 03670974 -
Discontinued
[x]
50 15 - 1PC 1 EA944BX-15 03670983 -
Discontinued
[x]
100 20 - 1PC 1 EA944BX-20 03670992 -
Discontinued
[x]
32 9 - 1PC 1 EA944BX-9 03671035 -
Discontinued
[x]
10 1.5 - 1PC 1 EA944BX-1.5 03670965 -
Discontinued
[x]
30 6 - 1PC 1 EA944BX-6 03671017 -
Discontinued
[x]
25 4 - 1PC 1 EA944BX-4 03671001 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Protection of wiring exposed parts
5
From Japan
On 2015-03-18 19:49:08
Usually we purchased in box units. I wonder if it is OK to use the full size.
This review is about item#03670983.
Wiring protection for automobiles and construction machinery.
5
From Japan
On 2015-02-04 00:30:17
Moderate hardness, easy to use.
This review is about item#03671001.
Maintenance
5
From Japan
On 2013-10-27 13:07:57
No problem
This review is about item#03670965.
I use it to protect hose and cable
3
From Japan
On 2013-08-26 15:24:46
I bought it for trial because it is cheap in price, but wear resistance seems a little uneasy feeling. Currently it is used at the service level, but if you get an extra cost by the customer it will be bothersome for complaints if it is not a solid one.
This review is about item#03670983.
Bundle of wiring of steel towers
5
From Japan
On 2012-11-18 04:26:18
The price is reasonable and very satisfying and easy to use. However, weather resistance is uneasy. Because it is a relatively inexpensive material, weather resistance is a trivial matter if we consider it as a consumable item.
This review is about item#03670983.