Buy more than* S$200* and get FREE SHIPPING

Spiral Tube,White

5.00 (1)
Dissolution Temperature (Degree c)
115
Heat-Resistant Temperature (deg C)
75
Overall Length (m)
10
Color
White
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Maximum Bundle Diameter (phi mm) Inner Diameter (phi mm) ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Bundle Diameter (phi mm) Inner Diameter (phi mm) ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 15 EA944BW-15 1PC 1 EA944BW-15 03670904 -
Discontinued
[x]
100 20 EA944BW-20 1PC 1 EA944BW-20 03670913 -
Discontinued
[x]
32 9 EA944BW-9 1PC 1 EA944BW-9 03670956 -
Discontinued
[x]
10 1.5 EA944BW-1.5 1PC 1 EA944BW-1.5 03670886 -
Discontinued
[x]
35 12 - 1PC 1 EA944BW-12 03670895 -
Discontinued
[x]
30 7.5 - 1PC 1 EA944BW-7.5 03670947 -
Discontinued
[x]
25 4 - 1PC 1 EA944BW-4 03670922 -
Discontinued
[x]
30 6 - 1PC 1 EA944BW-6 03670931 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
RC airplane
5
From Japan
On 2014-03-02 19:49:17
The unit of 10 meters is definitely better. Vibration is large in large-sized machine and it is used for preventing rubbing of the cord.
This review is about item#03670947.