Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

10x1.0mm Compression Spring

Allowable Load (kgf)
1.6
Outer Diameter (phi mm)
10
Wire Diameter (phi mm)
1
Length (m)
1
Material
Spring steel
ESCO Part Number
EA952S-101
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA952S-101 03695544 37.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products