Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Compression Spring

5.00 (1)
Spring Type
Press spring
Adherence Height (mm)
2.88
Total Number of Turns
8.0
Allowable Load (kgf)
0.299
Spring constants (kgf/mm)
0.0908
Outer Diameter (phi mm)
3
Wire Diameter (phi mm)
0.32
Height (mm)
7.0, when the allowable load: 3.70
Material
Made of stainless steel
ESCO Part Number
EA952VC-7
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(20PC) 1 EA952VC-7 03696971 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
PC repair
5
From Japan
On 2016-12-19 20:06:37
Until now, I bought it at the home center, but the unit price has increased with the entry of two. This is a bargain.
This review is about item#3696971.

Related Products