Buy more than* S$200* and get FREE SHIPPING

Compression Spring

Spring Type
Press spring
Adherence Height (mm)
3.05
Total Number of Turns
9.5
Allowable Load (kgf)
0.226
Spring constants (kgf/mm)
0.0474
Outer Diameter (phi mm)
3
Wire Diameter (phi mm)
0.29
Height (mm)
9.0, when the allowable load: 4.24
Material
Made of stainless steel
ESCO Part Number
EA952VC-9
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1Set(20PC) 1 EA952VC-9 03696987 6.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products