Buy more than* S$200* and get FREE SHIPPING

Compression Spring

3.00 (1)
Spring Type
Press spring
Adherence Height (mm)
4.2
Total Number of Turns
11.0
Allowable Load (kgf)
0.38
Spring constants (kgf/mm)
0.0396
Outer Diameter (phi mm)
3
Wire Diameter (phi mm)
0.35
Height (mm)
9.5, when the allowable load: 5.26
Material
Made of stainless steel
ESCO Part Number
EA952VC-9.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(20PC) 1 EA952VC-9.5 03696996 6.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products