Buy more than* S$200* and get FREE SHIPPING

4.0x11mm Spring Push

Adherence Height (mm)
5.75
Total Number of Turns
10.5
Allowable Load (kgf)
0.724
Spring constants (kgf/mm)
0.172
Outer Diameter (phi mm)
4
Wire Diameter (phi mm)
0.5
Height (mm)
11.0, allowable load time: 6.60
Material
Stainless steel
ESCO Part Number
EA952VE-11
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(20PC) 1 EA952VE-11 03697014 7.99 SGD
In stock
ADD TO CART

Related Products