Buy more than* S$200* and get FREE SHIPPING

Compression Spring

Spring Type
Press spring
Adherence Height (mm)
5.5
Total Number of Turns
10.5
Allowable Load (kgf)
0.911
Spring constants (kgf/mm)
0.175
Outer Diameter (phi mm)
4.5
Wire Diameter (phi mm)
0.55
Height (mm)
12.0, when the allowable load: 6.80
Material
Made of stainless steel
ESCO Part Number
EA952VF-12
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(20PC) 1 EA952VF-12 03697032 7.94 SGD
In stock
ADD TO CART

Related Products