Buy more than* S$200* and get FREE SHIPPING

Compression Spring

Spring Type
Press spring
Adherence Height (mm)
7.35
Total Number of Turns
11.0
Allowable Load (kgf)
1.52
Spring constants (kgf/mm)
0.336
Outer Diameter (phi mm)
5
Wire Diameter (phi mm)
0.7
Height (mm)
13.0, when the allowable load: 8.48
Material
Made of stainless steel
ESCO Part Number
EA952VG-13
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(20PC) 1 EA952VG-13 03697041 8.91 SGD
Shipped after 2017-03-01
ADD TO CART

Related Products