Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Length (mm) Material ESCO Part Number Pattern Spraying Area (m2) Angle (Degree) Operating Pressure Range (MPa) Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Material ESCO Part Number Pattern Spraying Area (m2) Angle (Degree) Operating Pressure Range (MPa) Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
156 (pile) Polymer EA124KS-2 FULL, LARGE, PARTIAL, SMALL (watering) 370 (radius approximately 10.5m) 360 (scatter) 0.1 to 1 Phi80x310 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA124KS-2 03414984 28.99 SGD
Shipped after 2018-04-26
- - EA124KS-3 - - 30-360 (scatter) - 305(W)x270(D)x150(H) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA124KS-3 03414993 60.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Grass spray
1
From Japan
On 2011-06-24 08:12:39
It can not be used without a connecting screw (external thread plug). It is not sold separately. I decided to order from another company.
This review is about item#03414984.

Related Products