Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

4x12mm Tapping Screw

Head Shape
(+) Flat head
Nominal Diameter (mm)
4
Weight (g)
154
Overall Length (mm)
12
Material
Iron (Uni-chrome plated)
ESCO Part Number
EA949ET-412
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(160PC) 1 EA949ET-412 03685193 5.99 SGD
In stock
ADD TO CART

Related Products