Buy more than* S$200* and get FREE SHIPPING

Tapping Screw

Head Shape
(+) Flathead
Nominal Diameter (mm)
4
Weight (g)
About 149
Overall Length (mm)
16
Material
Iron (Uniqlo plating)
ESCO Part Number
EA949ET-416
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(120PC) 1 EA949ET-416 03685202 5.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products