Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

4x20mm Tapping Screw

Head Shape
(+) Flathead
Nominal Diameter (mm)
4
Weight (g)
161
Overall Length (mm)
20
Material
Iron (Uniqlo plating)
ESCO Part Number
EA949ET-420
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack110PC 1 EA949ET-420 03685211 5.99 SGD
In stock
ADD TO CART

Related Products