Buy more than* S$200* and get FREE SHIPPING

4x25mm Tapping Screw

Head Shape
(+) Flathead
Nominal Diameter (mm)
4
Weight (g)
177
Overall Length (mm)
25
Material
Iron (Uniqlo plating)
ESCO Part Number
EA949ET-425
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack100PC 1 EA949ET-425 03685227 5.99 SGD
Shipped after 2018-05-25
ADD TO CART

Related Products