Buy more than* S$200* and get FREE SHIPPING

4 x 40 mm tapping screw

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Nominal Diameter (mm)
4
Weight (g)
177
Overall Length (mm)
40
ESCO Part Number
EA949ET-440
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pack(63pc) 1 EA949ET-440 03685254 5.99 SGD
In stock
ADD TO CART