Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Chain

Load (kg)
20
Dimensions p (mm)
8.7
Dimension W (mm)
3.4
Wire Diameter (phi mm)
2
Overall Length (m)
10
Material
The stainless steel (SUS304) Finish Gloss barrel
ESCO Part Number
EA980SB-210
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA980SB-210 03708187 -
Discontinued
[x]
ADD TO CART