NoteBuy more than* S$200* and get FREE SHIPPING

Steel Chain Uni Chromate

Load (kg)
50
Breaking Load (kg)
140
Finishing
Chrome, Uniqlo
Dimensions B (mm)
5
Dimensions A (mm)
21
Wire Diameter (phi mm)
3
Overall Length (m)
5
Material
Iron (SWRM6)
ESCO Part Number
EA980SE-32
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA980SE-32 03708257 26.67 SGD
In stock

Related Products