Buy more than* S$200* and get FREE SHIPPING

3.0x10m Stainless Steel Chain

Load (kg)
100
Dimensions p (mm)
24
Dimension W (mm)
5
Wire Diameter (phi mm)
3
Overall Length (m)
10
Weight (kg)
1.46
Material
The stainless steel (SUS304) Finish Gloss barrel
ESCO Part Number
EA980SA-310
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA980SA-310 03708031 129.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products