Buy more than* S$200* and get FREE SHIPPING

4.0x5m Steel Chain

Load (kg)
100
Breaking Load (kg)
300
Finishing
Chrome, Uniqlo
Dimensions B (mm)
6
Dimensions A (mm)
24
Wire Diameter (phi mm)
4
Overall Length (m)
5
Material
Iron (SWRM6)
ESCO Part Number
EA980SE-42
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA980SE-42 03708284 34.32 SGD
In stock
ADD TO CART

Related Products