Buy more than* S$200* and get FREE SHIPPING

Steel Chain Uni Chromate

Load (kg)
100
Breaking Load (kg)
300
Finishing
Chrome, Uniqlo
Dimensions B (mm)
6
Dimensions A (mm)
24
Wire Diameter (phi mm)
4
Overall Length (m)
10
Material
Iron (SWRM6)
ESCO Part Number
EA980SE-43
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA980SE-43 03708293 68.24 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products