Buy more than* S$200* and get FREE SHIPPING

Stainless Ball Chain

Load (kg)
200
Dimensions p (mm)
26
Dimension W (mm)
6
Wire Diameter (phi mm)
4
Overall Length (m)
10
Weight (kg)
2.66
Material
The stainless steel (SUS304) Finish Gloss barrel
ESCO Part Number
EA980SA-410
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA980SA-410 03708065 149.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products