Buy more than* S$200* and get FREE SHIPPING

3.0x10m Stainless Steel Ball Chain

Ball Diameter (mm)
4.5
Working Load (kg)
15
Overall Length (m)
10
Material
Stainless steel (SUS305)
ESCO Part Number
EA638DT-14
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA638DT-14 03550924 79.97 SGD
In stock
ADD TO CART

Related Products