Buy more than* S$200* and get FREE SHIPPING

Steel Chain Uni Chromate

Load (kg)
150
Breaking Load (kg)
500
Finishing
Chrome, Uniqlo
Dimensions B (mm)
7
Dimensions A (mm)
27
Wire Diameter (phi mm)
4.8
Overall Length (m)
2
Material
Iron (SWRM6)
ESCO Part Number
EA980SE-51
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA980SE-51 03708302 17.61 SGD
In stock
ADD TO CART

Related Products