NoteBuy more than* S$200* and get FREE SHIPPING

4.8x10m Steel Chain

Load (kg)
150
Breaking Load (kg)
500
Finishing
Chrome, Uniqlo
Dimensions B (mm)
7
Dimensions A (mm)
27
Wire Diameter (phi mm)
4.8
Overall Length (m)
10
Material
Iron (SWRM6)
ESCO Part Number
EA980SE-53
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA980SE-53 03708327 81.81 SGD
In stock

Related Products