Buy more than* S$200* and get FREE SHIPPING

6.0 x 2 m stainless steel chain

Load (kg)
350
Dimensions p (mm)
31
Dimension W (mm)
9
Wire Diameter (phi mm)
6
Overall Length (m)
2
Weight (kg)
1
ESCO Part Number
EA980SA-602
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA980SA-602 03708101 74.99 SGD
Shipped after 2018-02-27
ADD TO CART