Buy more than* S$200* and get FREE SHIPPING

Stainless Chain

Working Load (kg)
1080
Wire Diameter (phi mm)
8.0
Overall Length (m)
1.8
Inner Diameter (phi mm)
Vertical 12.7, next to 28
Weight (kg)
2.34
Material
SUS316
ESCO Part Number
EA980SG-20
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA980SG-20 03708354 189.99 SGD
In stock
ADD TO CART

Related Products