Buy more than* S$200* and get FREE SHIPPING

Fluorine Resin Tube

Burst Pressure (MPa)
6.5
Normal Opreration Pressure
1.3
Minimum Bending Radius (mm)
30
Inner Diameter x Outside Diameter (phi mm)
4x6
Length (m)
20
Color
Translucence
ESCO Part Number
EA125F-6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 EA125F-6 03415991 209.90 SGD
Shipped after 2017-10-03
ADD TO CART

Related Products