Buy more than* S$200* and get FREE SHIPPING

Fluorine Resin Tube

Burst Pressure (MPa)
4.5
Normal Opreration Pressure
0.9
Minimum Bending Radius (mm)
50
Inner Diameter x Outside Diameter (phi mm)
6x8
Length (m)
20
Color
Translucent
ESCO Part Number
EA125F-8
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1Roll 1 EA125F-8 03416007 279.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products