Buy more than* S$200* and get FREE SHIPPING

Tosuberu, For Out-Come Sliding, Drawer

4.00 (1)
Dimension (mm)
30 x 12 (1 per sheet)
Thickness (mm)
About 0.5
ESCO Part Number
EA979DX-10
Specification
18 pieces per sheet
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA979DX-10 03707252 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
To prevent sliding of bran
4
From Japan
On 2015-10-07 21:47:35
Similar items are sold at 100 yen shop, but I think that this one is as smooth as it is indeed. Recommended number of item description is 3 sliding door use, so let's be careful when buying. I slip even two.
This review is about item#03707252.