Buy more than* S$200* and get FREE SHIPPING

Bird Block Netting

5.00 (1)
Caution
* Mounting brackets are not included.
Fit eye (mm)
About 9
Dimensions (m)
2x4
Weight (g)
635
Material
Polyethylene
ESCO Part Number
EA952AD-5
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA952AD-5 03695535 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
By fallen leaves
5
From Japan
On 2014-07-09 08:01:23
Easy to use at the top
This review is about item#03695535.