Buy more than* S$200* and get FREE SHIPPING

Pentagon Type Knob Bolt

5.00 (2)
...see all
Product Options
ADD TO CART
Material (knobs) Dimension A (mm phi) Dimensions C (mm) Dimensions B (mm) Dimension D (phi mm) Screw Diameter Dimensions L (mm) ESCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (knobs) Dimension A (mm phi) Dimensions C (mm) Dimensions B (mm) Dimension D (phi mm) Screw Diameter Dimensions L (mm) ESCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ABS resin 35 14 9 22 M5 25 EA949GT-525 *[No return] You cannot return this product. For details, see FAQ. 1Set(12PC) 1 EA949GT-525 03686085 11.07 SGD
Shipped after 2017-03-29
ABS resin 35 14 9 22 M5 30 EA949GT-530 *[No return] You cannot return this product. For details, see FAQ. 1Set(12PC) 1 EA949GT-530 03686094 11.07 SGD
Shipped after 2017-03-29
ABS resin 40 16 10 26 M6 40 EA949GT-640 *[No return] You cannot return this product. For details, see FAQ. 1Set(7PC) 1 EA949GT-640 03686121 10.56 SGD
Shipped after 2017-03-29
ABS resin 40 16 10 26 M8 35 EA949GT-835 *[No return] You cannot return this product. For details, see FAQ. 1Set(7PC) 1 EA949GT-835 03686146 10.56 SGD
Shipped after 2017-03-29
ABS resin 40 16 10 26 M6 30 EA949GT-630 *[No return] You cannot return this product. For details, see FAQ. 1Set(8PC) 1 EA949GT-630 03686112 10.64 SGD
Shipped after 2017-03-29
ABS resin 40 16 10 26 M8 25 EA949GT-825   1Set(8PC) 1 EA949GT-825 03686137 10.77 SGD
In stock
ABSresin 40 16 10 26 M8 45 EA949GT-845   1Set(6PC) 1 EA949GT-845 03686155 10.77 SGD
Shipped after 2017-03-29
ABSresin 35 14 9 22 M5 15 EA949GT-515   1Set(15PC) 1 EA949GT-515 03686076 10.64 SGD
In stock
ABSresin 40 16 10 26 M6 20 EA949GT-620   1Set(8PC) 1 EA949GT-620 03686103 10.43 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For fixing the cover kind of combine
5
From Japan
On 2015-07-17 22:31:20
We want you to align with the 5mm unit length
This review is about item#03686137.
OHASHI has been used as a spare for the replacement of the music stand of the height adjustment screws.
5
From Japan
On 2013-08-22 20:15:25
Also genuine manufacturer of screws I have been sold as consumable parts, but the unit price is replaced by cheaper than it. At the same about the size of the knob, but those of good size and it other than genuine manufacturer did not see very much, to find the last good size item of, actually try to replace the parts, genuine It was very good and can be used in the same way as.
This review is about item#03686121.

Related Products