Buy more than* S$200* and get FREE SHIPPING

Flange Gasket

Maximum Working Pressure (MPa [kgf/cm2])
0.98[10]
Allowable Temperature (degreeC)
-40-100
Thickness (mm)
3
...see all>
Product Options
ADD TO CART
Hole Diameter E (mm) Outside Diameter D1 (phi mm) Nominal Diameter (A) Dimensions d2 (mm) Dimensions d1 (mm) Dimensions D3 (phi mm) Number of Holes Dimension D2 (mm) Nominal Diameter (B) Material ESCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter E (mm) Outside Diameter D1 (phi mm) Nominal Diameter (A) Dimensions d2 (mm) Dimensions d1 (mm) Dimensions D3 (phi mm) Number of Holes Dimension D2 (mm) Nominal Diameter (B) Material ESCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23 248 125 166 145 127 8 210 5 - EA471AD-125 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA471AD-125 03461342 37.99 SGD
Shipped after 2018-03-01
19 173 65 101 86 69 4 140 2/1/2 - EA471AD-65 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA471AD-65 03461421 19.99 SGD
Shipped after 2018-03-01
19 138 40 69 54 43 4 105 1/1/2 Ethylene / propylene rubber (EPDM) EA471AD-40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA471AD-40 03461403 8.99 SGD
Shipped after 2018-03-02
19 133 30 65 50 37 4 100 1/1/4 - EA471AD-30   1pc 1 EA471AD-30 03461394 7.99 SGD
Shipped after 2018-02-26
19 123 25 53 38 30 4 90 1 - EA471AD-25 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA471AD-25 03461385 14.99 SGD
Shipped after 2018-03-01
19 183 80 112 98 80 8 150 3 - EA471AD-80 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA471AD-80 03461437 20.99 SGD
Shipped after 2018-03-01
19 208 100 138 120 102 8 175 4 - EA471AD-100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA471AD-100 03461333 23.99 SGD
Shipped after 2018-03-01
15 93 15 41 26 18 4 70 1/2 - EA471AD-15 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA471AD-15 03461351 12.99 SGD
Shipped after 2018-03-01
19 153 50 83 68 54 4 120 2 - EA471AD-50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA471AD-50 03461412 16.99 SGD
Shipped after 2018-03-01
23 278 150 190 168 150 8 240 6 - EA471AD-150 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA471AD-150 03461367 42.99 SGD
Shipped after 2018-03-01
15 98 20 47 32 22 4 75 3/4 - EA471AD-20 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA471AD-20 03461376 8.99 SGD
Shipped after 2018-03-01
ADD TO CART

Related Products